Motion
CMMT12005

CRAFTSMAN
CMMT12005

CMMT12005
Mi Item #14996259
MFR #CMMT12005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12005

CMMT12005
Mi Item #14996259
MFR #CMMT12005

Mfr description
CMMT12005 SETS
  • INCREASED ACCESS: Ratcheting Bit Driver
  • CORROSION RESISTANT: Full Polish Chrome Finish
  • CLEARANCE IN TIGHT SPACES: 15° Offset
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Increase your access with this 35-piece Right Angle Ratcheting Bit Driver. A 15-degree offset design provides clearance in tight spaces and the full polish chrome finish on this metric and standard socket set resists corrosion.
  • Finish/Coating
    Full Polish Chrome
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)