Motion
CMMT12009

CRAFTSMAN
CMMT12009

CMMT12009
MI ITEM #14996261
MFR #CMMT12009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12009

CMMT12009
MI ITEM #14996261
MFR #CMMT12009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    24-piece 3/8-inch Drive 6 point SAE Mechanics Tool set comes equipped with a 72-Tooth ratchet, a broad assortment of drive tools, and a compact storage case. This set is perfect for automotive repair, general construction, and DIY repairs.
  • Finish/Coating
    Full Polish Chrome
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact

Overview

Mfr description
CMMT12009 SETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • MINIMAL ARC SWING: 72-Tooth Ratchets
  • INCREASED TORQUE: 6 Point Socket with fastener
  • MOBILITY AND DURABILITY: Compact Storage Case
  • Meets or Exceeds ASME Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought