Specifications
Details
- Additional DetailsCRAFTSMAN® 24-piece 1/4-in Drive 6 point SAE Mechanics Tool set comes equipped with a 72 Tooth ratchet, a broad assortment of drive tools, and a compact storage case. This set is perfect for automotive repair, general construction, and DIY repairs.
- Finish/CoatingFull Polish Chrome
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket Set TypeNon-Impact
Overview
Mfr description
CMMT12009L 24PC1/4DRIVENANOSAE
- CORROSION RESISTANCE: Full Polish Chrome Finish
- MINIMAL ARC SWING: 72-Tooth Ratchets
- INCREASED TORQUE: 6 Point Socket with fastener
- MOBILITY AND DURABILITY: Compact Storage Case
- Meets or Exceeds ASME Specifications