Motion
CMMT12018

CRAFTSMAN
CMMT12018

Mechanics Tool Set - Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style
MI ITEM #14996269
MFR #CMMT12018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12018

Mechanics Tool Set - Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style
MI ITEM #14996269
MFR #CMMT12018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT12018 SETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • QUICK ENGAGEMENT: 12 Point Box End with fastener
  • PROVIDES ACCESS-in TIGHT SPACES: 72-Tooth Ratcheting Box End
  • QUICK SIZE IDENTIFICATION: Large Markings
  • ALLOWS FOR EASY TOOL STORAGE: Durable Blow Molded Case
  • Meets or Exceeds ASME Specifications

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Drive Size
    3/8 in
  • Socket Points
    12 PT
  • Number Of Pieces
    40
  • Max Size
    19 mm
  • Min Size
    10 mm
  • Additional Details
    40-piece 3/8-inch Drive 12 Point Mechanics Tool Set featuring mechanic socket set comes equipped with a 72-Tooth ratchet, a broad assortment of drive tools, and a rugged blow mold case. This case is constructed with metal hinges for separate sets, and the dimensions are specifically designed to fit into CRAFTSMAN® metal storage boxes for easy organization.
  • Finish/Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought