Overview
Mfr description
CMMT12019 SETS
- CORROSION RESISTANCE: Full Polish Chrome Finish
- MINIMAL ARC SWING: 72-Tooth Ratchets
- INCREASED TORQUE: 6 Point Socket with fastener
- MOBILITY: Soft Zipper Case
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleStandard Straight
- Socket Set TypeNon-Impact
- Socket Points6 PT
- Additional Details47-piece Mobile Mechanics Tool Set comes equipped with a 72-Tooth ratchet, a broad assortment of drive tools, and a soft zipper case. This mechanic socket set is perfect for automotive repair, general construction, and DIY repairs.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data