Overview
Mfr description
CMMT12021 SETS
- CORROSION RESISTANCE: Full Polish Chrome Finish
- MINIMAL ARC SWING: 72-Tooth Ratchets in 2 Drive Sizes
- INCREASED TORQUE: 6 Point Socket with fastener
- ALLOWS FOR EASY TOOL STORAGE: Durable Blow Molded Case
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleStandard Straight
- Socket Set TypeNon-Impact
- Socket Points6 PT
- Additional Details83-piece 1/4-inch and 3/8-inch Drive Mechanics Tool Set featuring mechanic socket set comes equipped with 72-Tooth ratchets, a broad assortment of drive tools, and a rugged blow mold case. This case is constructed with metal hinges for separate sets, and the dimensions are specifically designed to fit into CRAFTSMAN® metal storage boxes for easy organization.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data