Motion
CMMT12023

CRAFTSMAN
CMMT12023

CMMT12023
Mi Item #14996272
MFR #CMMT12023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12023

CMMT12023
Mi Item #14996272
MFR #CMMT12023

Mfr description
CMMT12023 SETS
  • ALLOWS FOR EASY TOOL STORAGE: Durable Blow Molded Case
  • CORROSION RESISTANCE: Mechanics tool set has a full polish chrome finish
  • INCREASED TORQUE: Mechanical tool set has 6-point socket with fastener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    105-piece 1/4-inch and 3/8-inch Drive Mechanics Tool Set comes equipped with 72-Tooth ratchets, a broad assortment of drive tools, and a rugged blow mold case. This case is constructed with metal hinges for separate mechanic sets, and the dimensions are specifically designed to fit into CRAFTSMAN® metal storage boxes for easy organization.
  • Finish/Coating
    Full Polish Chrome
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)