Motion
CMMT12024

CRAFTSMAN
CMMT12024

CMMT12024
MI ITEM #14996273
MFR #CMMT12024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12024

CMMT12024
MI ITEM #14996273
MFR #CMMT12024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    135-piece 3 Drive Mechanics Tool Set featuring mechanic socket set comes equipped with 72-Tooth ratchets, a broad assortment of drive tools, and a rugged blow mold case. This case is constructed with metal hinges for separate sets, and the dimensions are specifically designed to fit into CRAFTSMAN® metal storage boxes for easy organization.

Overview

Mfr description
CMMT12024 135PC MECHS TOOL SET
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • MINIMAL ARC SWING: 72-Tooth Ratchets in 3 drive sizes
  • INCREASED TORQUE: 6 Point Socket with fastener
  • ALLOWS FOR EASY TOOL STORAGE: Durable Blow Molded Case
  • QUICK SIZE IDENTIFICATION: Large Markings
  • Meets or Exceeds ASME Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought