Motion
CMMT12025

CRAFTSMAN
CMMT12025

CMMT12025
Mi Item #14996274
MFR #CMMT12025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12025

CMMT12025
Mi Item #14996274
MFR #CMMT12025

Mfr description
CMMT12025 SETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • MINIMAL ARC SWING: 72-Tooth Ratchets in 2 drive sizes
  • INCREASED TORQUE: 6 Point Socket with fastener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    159 pc 3 Drive Mechanics Tool Set comes equipped with 72 Tooth ratchets, a broad assortment of drive tools, and a rugged blow mold case. This case is constructed with metal hinges for separate sets, and the dimensions are specifically designed to fit into CRAFTSMAN® metal storage boxes for easy organization.
  • Finish/Coating
    Full Polish Chrome
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)