Overview
Mfr description
CMMT12028 SETS
- CORROSION RESISTANCE: Gun Metal Chrome Finish
- INCREASED ACCESS AND MINIMAL ARC SWING: 120-Tooth Ratchet
- INCREASED TORQUE: 6 Point Socket with fastener
- MOBILITY AND DURABILITY: Compact Storage Case
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleStandard Straight
- Socket Set TypeNon-Impact
- Socket Points6 PT
- Additional DetailsThe 24 pc Gunmetal 1/4-in Drive Set comes equipped with a 120 Tooth ratchet and a broad assortment of sockets. This set is perfect for automotive repair, general construction, and DIY repairs.
- Finish/CoatingGunmetal Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data