Motion
CMMT12029

CRAFTSMAN
CMMT12029

Mechanics Tool Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style
Mi Item #14996278
MFR #CMMT12029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12029

Mechanics Tool Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style
Mi Item #14996278
MFR #CMMT12029

Mfr description
CMMT12029 SETS
  • CORROSION RESISTANCE: Gun Metal Chrome Finish
  • INCREASED ACCESS AND MINIMAL ARC SWING: 120-Tooth Ratchet
  • INCREASED TORQUE: 6 Point Socket with fastener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    8 mm

Details

  • Additional Details
    The 22 pc Gunmetal 3/8-in Drive Set comes equipped with a 120 Tooth ratchet and a broad assortment of sockets. This set is perfect for automotive repair, general construction, and DIY repairs.
  • Finish/Coating
    Gunmetal Chrome
  • Number Of Pieces
    22
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)