Overview
Mfr description
CMMT12033 121P CHROME MECH ST
- SUPERIOR RUST RESISTANCE: Gun Metal Chrome
- inCREASED ACCESS: 120-Tooth Ratchets and Minimal Arc Swing
- 7X GRIPPinG POWER: Anti-Slip Wrenches
- inCREASED TORQUE: 6 Point Socket with fastener
- QUICK SIZE IDENTIFICATION: Large Markings
- EASY TOOL STORAGE: Durable Blow Molded Case
- Meets or Exceeds ASME Specifications
Specifications
- Additional DetailsGunmetal Chrome 121 pc. mechanics tool set is made for the auto-enthusiast, semi-pro, or do-it-yourselfer. This set comes with the new industry-leading, 120-Tooth ratchet that provides maximum accessibility in tight spots. With its slim head and 3 degree arc swing, you can get into narrow spaces with ease and quickly tighten or loosen a fastener. Take on your next project with our Gunmetal Chrome 121 pc. mechanics tool set.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data