Overview
Mfr description
CMMT12036 SETS
- CORROSION RESISTANCE: Full Polish Chrome Finish
- QUICK ENGAGEMENT: 12 Point Sockets with fastener
- EASY TOOL STORAGE: Durable Blow Molded Case
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleStandard Straight
- Socket Set TypeNon-Impact
- Socket Points6 PT
- Additional DetailsThe 16-piece 3/4-inch Drive Set comes equipped with a 72-Tooth ratchet and a broad assortment of sockets. This sockets set is perfect for automotive repair, general construction, and DIY repairs.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data