Overview
Mfr description
CMMT12043 SOCKETS
- CORROSION RESISTANCE: Full Polish Chrome Finish
- INCREASED TORQUE: 6 Point Socket with fastener
- QUICK SIZE IDENTIFICATION: Large Markings
Specifications
- Shaft StyleStandard Straight
- Socket Set TypeNon-Impact
- Socket Points6 PT
- Additional DetailsThe 11-piece 3/8-inch Drive 6 point Metric Socket Set comes equipped with a broad assortment of sockets. This metric sockets set is perfect for automotive repair, general construction, and DIY repairs.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data