Motion
CMMT12044

CRAFTSMAN
CMMT12044

Socket Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style
MI ITEM #14996287
MFR #CMMT12044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12044

Socket Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style
MI ITEM #14996287
MFR #CMMT12044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1 in
  • Min Size
    3/8 in

Details

  • Additional Details
    The 11-piece 3/8-inch Drive 6 Point Deep SAE Socket Set comes equipped with a broad assortment of sockets. This socket set 3/8 drive is perfect for automotive repair, general construction, and DIY repairs.
  • Finish/Coating
    Full Polish Chrome
  • Number Of Pieces
    11
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact

Overview

Mfr description
CMMT12044 SOCKETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • INCREASED TORQUE: 6 Point Socket with fastener
  • INCREASED ACCESSIBILITY: Deep Socket
  • QUICK SIZE IDENTIFICATION: Large Markings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought