Motion
CMMT12048

CRAFTSMAN
CMMT12048

Socket Set - Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style
Mi Item #14996291
MFR #CMMT12048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12048

Socket Set - Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style
Mi Item #14996291
MFR #CMMT12048

Mfr description
CMMT12048 SOCKETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • QUICK ENGAGEMENT: 12 Point Box End with fastener
  • QUICK SIZE IDENTIFICATION: Large Markings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    9/16 in
  • Min Size
    5/32 in

Details

  • Additional Details
    The 11-piece 1/2-inch Drive 12 Point Deep SAE Socket Set comes equipped with a broad assortment of sockets. This socket set 1/2 drive is perfect for automotive repair, general construction, and DIY repairs.
  • Finish/Coating
    Full Polish Chrome
  • Number Of Pieces
    11
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)