Overview
Mfr description
CMMT12049 SOCKETS
- CORROSION RESISTANCE: Full Polish Chrome Finish
- QUICK ENGAGEMENT: 12 Point Box End with fastener
- INCREASED ACCESSIBILITY: Deep Socket
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleStandard Deep
- Socket Set TypeNon-Impact
- Socket Points12 PT
- Additional DetailsThe 11-piece 1/2-inch Drive 12 Point Metric Deep Socket Set comes equipped with a broad assortment of sockets. This metric sockets set is perfect for automotive repair, general construction, and DIY repairs.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data