Motion
CMMT12050

CRAFTSMAN
CMMT12050

CMMT12050
MI ITEM #14996293
MFR #CMMT12050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12050

CMMT12050
MI ITEM #14996293
MFR #CMMT12050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT12050 SOCKETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • QUICK ENGAGEMENT: 12 Point Box End with fastener
  • INCREASED ACCESSIBILITY: Deep Socket
  • QUICK SIZE IDENTIFICATION: Large Markings

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Non-Impact
  • Socket Points
    12 PT
  • Additional Details
    The 11-piece 1/4-inch Drive 6 Point Deep SAE Socket Set comes equipped with a broad assortment of sockets. This set is perfect for automotive repair, general construction, and DIY repairs.
  • Finish/Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text