Motion
CMMT12051

CRAFTSMAN
CMMT12051

Socket Set - Non-Impact, 12 PT Socket Points, 1/4 in Drive Size, Standard Deep Shaft Style
MI ITEM #14996294
MFR #CMMT12051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12051

Socket Set - Non-Impact, 12 PT Socket Points, 1/4 in Drive Size, Standard Deep Shaft Style
MI ITEM #14996294
MFR #CMMT12051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT12051 SOCKETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • QUICK ENGAGEMENT: 12 Point Box End with fastener
  • INCREASED ACCESSIBILITY: Deep Socket
  • QUICK SIZE IDENTIFICATION: Large Markings

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Non-Impact
  • Drive Size
    1/4 in
  • Socket Points
    12 PT
  • Number Of Pieces
    11
  • Max Size
    9/16 in
  • Min Size
    5/32 in
  • Additional Details
    It’s time to replace your old sockets with CRAFTSMAN® 11-piece metric 1/4-inch drive 6-point deep socket set. This set comes in handy for a wide range of applications including automotive repairs, DIY projects, and general construction jobs. The 6-point deep sockets are designed for increased accessibility and torque, allowing you to get the job done faster. The sockets also have a polished chrome finish for optimal rust resistance. You won’t have trouble telling the sockets apart because of the large size identifiers on each one. This CRAFTSMAN® deep socket set comes with a full lifetime warranty and backed by ASME certifications. Upgrade your toolbox with this high-performing deep socket set today.
  • Finish/Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought