Overview
Mfr description
CMMT12054 WRENCHES
- CORROSION RESISTANCE: Full Polish Chrome Finish
- QUICK ENGAGEMENT: 12 Point Box End with fastener
- ADDITIONAL KNUCKLE CLEARENCE: 15° Box End Offset
- PROVIDES ACCESS IN TIGHT SPACES: 72-Tooth Ratcheting Box End
- QUICK SIZE IDENTIFICATION: Large Markings
Specifications
- Wrench Set TypeCombination
- Handle StylePlain
- Additional DetailsThe 5-piece Jumbo SAE Combination Wrench Set offers a number of applications as a CRAFTSMAN® tool from the standard bolt turning to working on specific automotive repairs.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data