Overview
Mfr description
CMMT12062L 7P WRENCH SET
- SUPERIOR RUST RESISTANCE: Gun Metal Chrome
- 7X GRIPPING POWER: Anti-Slip Wrenches
- QUICK ENGAGEMENT: 12 Point Box End with fastener
- ADDITIONAL KNUCKLE CLEARANCE: 15° Box End Offset
- QUICK SIZE IDENTIFICATION: Large Markings
- ADDED LEVERAGE: Long Panel
- Meets or Exceeds ASME Specifications
- Common applications include automotive mechanical and home repair
Specifications
- Wrench Set TypeCombination
- Handle StylePlain
- Additional DetailsCRAFTSMAN®, an authentic American icon. For nearly a century we’ve been the brand homeowners, home builders, auto enthusiasts, and master mechanics trust. Today’s CRAFTSMAN continues that legacy.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data