Specifications
Details
- Additional DetailsCRAFTSMAN®, an authentic American icon. For nearly a century we’ve been the brand homeowners, home builders, auto enthusiasts, and master mechanics trust. Today’s CRAFTSMAN continues that legacy.
- Finish/CoatingGunmetal Chrome
- Handle StylePlain
- Wrench Set TypeCombination
Overview
Mfr description
CMMT12063 7MMPANEL GUNMETCHROME
- SUPERIOR RUST RESISTANCE: Gun Metal Chrome
- QUICK ENGAGEMENT: 12 Point Box End with fastener
- 7X GRIPPING POWER: Anti-Slip Wrenches
- ADDITIONAL KNUCKLE CLEARENCE: 15° Box End Offset
- QUICK SIZE IDENTIFICATION: Large Markings
- ADDED LEVERAGE: Long Panel