Motion
CMMT12066

CRAFTSMAN
CMMT12066

Combination Wrench Set Metric - 15 PC, Combination Type, Plain Handle Style, 8 to 22 mm Wrench Size
MI ITEM #14996309
MFR #CMMT12066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12066

Combination Wrench Set Metric - 15 PC, Combination Type, Plain Handle Style, 8 to 22 mm Wrench Size
MI ITEM #14996309
MFR #CMMT12066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT12066 WRENCHES
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • ADDITIONAL KNUCKLE CLEARENCE: 15° Box End Offset
  • QUICK ENGAGEMENT: 12 Point Box End with fastener
  • QUICK SIZE IDENTIFICATION: Large Markings
  • Meets or Exceeds ASME Specifications

Specifications

  • Wrench Set Type
    Combination
  • Number Of Pieces
    15
  • Handle Style
    Plain
  • Head Angle
    15 °
  • Wrench Size Range
    8 to 22 mm
  • Additional Details
    The 15-piece Metric Combination Wrench Set offers a number of applications from the standard bolt turning to working on specific automotive repairs.
  • Finish/Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought