Motion
CMMT12073

CRAFTSMAN
CMMT12073

Ratcheting Box Wrench Set SAE - 2 PC, Reversible Ratcheting Type, Plain Handle Style, 5/16 to 3/4 in Wrench Size
Mi Item #14996314
MFR #CMMT12073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12073

Ratcheting Box Wrench Set SAE - 2 PC, Reversible Ratcheting Type, Plain Handle Style, 5/16 to 3/4 in Wrench Size
Mi Item #14996314
MFR #CMMT12073

Mfr description
CMMT12073 WRENCHES
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • QUICK ENGAGEMENT: 12 Point Box End with fastener
  • ADDITIONAL KNUCKLE CLEARENCE: 15° Box End Offset
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    15 °
  • Wrench Size Range
    5/16 to 3/4 in

Details

  • Additional Details
    CRAFTSMAN®, an authentic American icon. For nearly a century we’ve been the brand homeowners, home builders, auto enthusiasts, and master mechanics trust. Today’s CRAFTSMAN continues that legacy.
  • Finish/Coating
    Full Polish Chrome
  • Handle Style
    Plain
  • Number Of Pieces
    2
  • Wrench Set Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)