Motion
CMMT12074

CRAFTSMAN
CMMT12074

CMMT12074
MI ITEM #14996315
MFR #CMMT12074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12074

CMMT12074
MI ITEM #14996315
MFR #CMMT12074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    The 2pc metric Ratcheting box wrench set offers a number of applications from the standard bolt turning to working on specific automotive repairs.
  • Finish/Coating
    Full Polish Chrome
  • Handle Style
    Plain
  • Wrench Set Type
    Reversible Ratcheting

Overview

Mfr description
CMMT12074 WRENCHES
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • QUICK ENGAGEMENT: 12 Point Box End with fastener
  • ADDITIONAL KNUCKLE CLEARENCE: 15° Box End Offset
  • PROVIDES ACCESS IN TIGHT SPACES: 72-Tooth Ratcheting Box End
  • QUICK SIZE IDENTIFICATION: Large Markings
  • Meets or Exceeds ASME Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought