Motion
CMMT12080

CRAFTSMAN
CMMT12080

Large Combination Wrench Set Metric - 32 PC, Combination Type, Plain Handle Style, 10 to 22 mm Wrench Size
MI ITEM #14996318
MFR #CMMT12080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12080

Large Combination Wrench Set Metric - 32 PC, Combination Type, Plain Handle Style, 10 to 22 mm Wrench Size
MI ITEM #14996318
MFR #CMMT12080

Mfr description
CMMT12080 WRENCHES
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • QUICK ENGAGEMENT: 12 Point Box End with fastener
  • ADDITIONAL KNUCKLE CLEARENCE: 15° Box End Offset
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    15 °
  • Wrench Size Range
    10 to 22 mm

Details

  • Additional Details
    The 32-piece Large SAE/Metric Combination Wrench Set comes equipped with a broad assortment of wrenches. This set offers a number of applications from the standard bolt turning to working on specific automotive repairs.
  • Finish/Coating
    Full Polish Chrome
  • Handle Style
    Plain
  • Number Of Pieces
    32
  • Wrench Set Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)