Motion
CMMT13015

CRAFTSMAN
CMMT13015

CMMT13015
MI ITEM #14996319
MFR #CMMT13015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT13015

CMMT13015
MI ITEM #14996319
MFR #CMMT13015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT13015 RATCHETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • DURABLE RATCHET MECHANISM: 24 Teeth For Ideal Performance In High Torque Applications
  • QUICK RELEASE BUTTON: For Easy Socket Removal
  • FULL POLISH CHROME: For Corrosion and Rust Resistance

Specifications

  • Head Shape
    Tear Drop
  • Overall Length
    21.9 in
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text