Overview
Mfr description
CMMT14102 SPCTOOLS
- VERSATILITY: Quickly gauge spark plug gaps from 0.020-in to 0.100-in (.50mm to 2.53mm)
- EASE OF USE: Tapered hole is designed to adjust spark plug gap without damaging the electrode
- ACCURATE: With 6 leaf measurements
Specifications
- Additional DetailsCRAFTSMAN®, an authentic American icon. For nearly a century we’ve been the brand homeowners, home builders, auto enthusiasts, and master mechanics trust. Today’s CRAFTSMAN continues that legacy.
- Number of Blades6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data