Motion
CMMT14105

CRAFTSMAN
CMMT14105

CMMT14105
Mi Item #14996321
MFR #CMMT14105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT14105

CMMT14105
Mi Item #14996321
MFR #CMMT14105

Mfr description
CMMT14105 32-BLADE FEELER GAUGE
  • CONVENIENCE: Measure the exact clearance between two parts
  • DURABILITY: Stainless-steel blades provide protection against corrosion
  • FLEXIBILITY: Blade range: 0.015” - 0.035” (0.038mm - 0.889mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Choose the 32 Blade Feeler Gauge when you need to precisely measure the clearance between two parts. The durable and corrosion resistant stainless-steel blades range from 0.015" - 0.035" for a wide range of applications.
  • Number of Blades
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)