Overview
Mfr description
CMMT14114 SPCTOOLS
- MAGNETIC TIP lifts up to 2-lbs
- EXTENDED REACH: Extends up to 33-in.
- Extends from 6-1/4 in. to 24 in. for added accessibility
- Magnetic tip lifts up to 2 lbs
Specifications
- ExtendableExtendable
- Head StyleMagnetic
- FinishFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data