Motion
CMMT14118

CRAFTSMAN
CMMT14118

CMMT14118
MI ITEM #14996326
MFR #CMMT14118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT14118

CMMT14118
MI ITEM #14996326
MFR #CMMT14118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT14118 3X CHROMMAGNIFY GLASS
  • ACCESSIBILITY: 3X magnification for reading fine print on parts or in manuals
  • EASE OF USE: 2-1/4-in diameter lens

Specifications

  • Folding
    Non-Folding
  • Includes Light Source
    Light Source Not Included
  • Lens Shape
    Round
  • Magnification
    3 x
  • Overall Width
    4.3 in
  • Additional Details
    Whether you need to inspect something more closely or just need help identifying tiny print on a part or owners manual, a good magnifying glass is always handy in the garage.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought