Overview
Mfr description
CMMT14119 SPCTOOLS
- VERSATILITY: Stainless-steel auto-adjusting band fitting oil filters from 2-7/8 -in. – 3-1/4-in.
- EASE OF USE: Comfort grip handle for added comfort
- FLEXIBILITY: Swivel handle allows easy access in tight spaces
- EFFICIENT: Dimpled band for increased grip on filter
Specifications
- ColorBlack/Red
- Accessory TypeOil Filter Wrench
- Grip StyleComfort Grip Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data