Overview
Mfr description
CMMT14134 SPCTOOLS
- EASE OF USE: Provides quick, easy, and accurate way to measure vehicle tire pressure
- CONVENIENCE: 30-second automatic shutoff to preserve battery life
- VERSATILITY: Pressure readings displayed in PSI, BAR, KPA or KGF/CM2
- VISIBILITY: Backlit display and lighted nozzle for improved visibility
- FLEXIBILITY: Inflation range: 0 to 100 PSI
Specifications
- ColorRed
- Accessory TypeDigital Tire Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data