Motion
CMMT17901

CRAFTSMAN
CMMT17901

Socket Set - Impact, 6 PT Socket Points, 3/8 in, 1/2 in Drive Size, Standard Straight Shaft Style
Mi Item #14996332
MFR #CMMT17901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT17901

Socket Set - Impact, 6 PT Socket Points, 3/8 in, 1/2 in Drive Size, Standard Straight Shaft Style
Mi Item #14996332
MFR #CMMT17901

Mfr description
CMMT17901 130PC IMPACT MAST ST
  • RESISTS CORROSION: Black oxide finish
  • INCREASED TORQUE: 6-point socket with fastener
  • QUICK SIZE IDENTIFICATION: Large markings on each piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Max Size
    9 mm
  • Min Size
    27 mm

Details

  • Additional Details
    The tool you need for nearly any mechanics job will be on hand with this 130 pc. Master Impact Set. Made with corrosion-resistant black oxide finish, this set includes 46 Impact Shallow Hand Sockets, 46 Impact Deep Hand Sockets, 28 Impact Bit Sockets, and 10 Impact Accessories. Backed by a lifetime warranty, these tools deliver the quality and durability expected from the CRAFTSMAN® brand.
  • Finish/Coating
    Black Oxide
  • Number Of Pieces
    130
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)