Motion
CMMT17904

CRAFTSMAN
CMMT17904

CMMT17904
MI ITEM #14996333
MFR #CMMT17904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT17904

CMMT17904
MI ITEM #14996333
MFR #CMMT17904

Mfr description
CMMT17904 22P 3/4 DRIV MAST ST
  • RESISTS CORROSION: Full polish chrome finish
  • INCREASED TORQUE: 6-point socket with fastener
  • QUICK SIZE IDENTIFICATION: Large markings on each piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Build out your mechanics tool kit with this 22 pc. 3/4 in. Master Drive Set. This set includes 1 Quick Release Ratchet, 17 Shallow Hand Sockets, 2 Extension Bars, and 1 Sliding T-Handle. Backed by a Lifetime Warranty, these tools deliver the quality and durability you’ve come to expect from the CRAFTSMAN® brand.
  • Finish/Coating
    Full Polish Chrome
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)