Overview
Mfr description
CMMT34447 SOCKETS
- CORROSION RESISTANCE: Full Polish Chrome Finish
- QUICK SIZE IDENTIFICATION: Large Markings
- QUICK FASTENING: When Bit Socket is used with Ratchet
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleBit
- Socket Set TypeNon-Impact
- Socket Points6 PT
- Additional Details6-piece SAE Hex Bit Socket allows users to speed up any job. These hex bit Socket also have a durable construction for use on stubborn fasteners without rounding.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data