Motion
CMMT34448

CRAFTSMAN
CMMT34448

Hex Bit Socket Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Bit Shaft Style
MI ITEM #14996336
MFR #CMMT34448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT34448

Hex Bit Socket Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Bit Shaft Style
MI ITEM #14996336
MFR #CMMT34448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT34448 SOCKETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • QUICK SIZE IDENTIFICATION: Large Markings
  • QUICK FASTENING: When Bit Socket is used with Ratchet
  • Meets or Exceeds ASME Specifications

Specifications

  • Shaft Style
    Bit
  • Socket Set Type
    Non-Impact
  • Drive Size
    3/8 in
  • Socket Points
    6 PT
  • Number Of Pieces
    6
  • Additional Details
    6-piece Metric Hex Bit Socket Set allows users to speed up any job. These hex bit socket also have a durable construction for use on stubborn fasteners without rounding.
  • Finish/Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text