Overview
Mfr description
CMMT34449 SOCKETS
- CORROSION RESISTANCE: Full Polish Chrome Finish
- QUICK SIZE IDENTIFICATION: Large Markings
- QUICK FASTENING: When Bit Socket is used with Ratchet
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleBit
- Socket Set TypeNon-Impact
- Additional Details7-piece TORX™ Bit Sockets are durably constructed TORX™ bits providing the end user to use a ratchet or driver on TORX™ fasteners. Adding these to your tool box will allow you to never get caught without the right tool for the job. TORX™ is a trademark of Acument Intellectual Properties, LLC .
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data