Overview
Mfr description
CMMT34533 ACCESORY
- CORROSION RESISTANCE: Full Polish Chrome Finish
- INCREASED ACCESSIBILITY AND MAXIMUM PERFORMANCE: Set includes various extensions
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Accessory TypeExtension Bar Set
- Length/Diameter6 in
- Additional Details3-piece 3 Drive 6-inch Extension Bar Set gives you the flexibility to get the job done easier and quicker. This socket extension set gives you the reach, the access around obstructions, and the torque you need to get the job done with ease.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data