Specifications
Dimensions
- Drive Size1/4 in, 3/8 in
- Max Size10 mm
- Min Size4 mm
Details
- Additional DetailsThese durably constructed TORX™ bit sockets provide the end user to use a ratchet or driver on TORX™ fasteners. Adding these to your toolbox will allows you to never get caught without the right tool for the job. All CRAFTSMAN® sockets are backed by the CRAFTSMAN® Full Lifetime Warranty. TORX™ is a trademark of Acument Intellectual Properties, LLC.
- Finish/CoatingFull Polish Chrome
- Number Of Pieces42
- Shaft StyleBit
- Socket Set TypeNon-Impact
Overview
Mfr description
CMMT34912 ACCESORY
- CORROSION RESISTANCE: Full Polish Chrome Finish
- INCREASED ACCESSIBILITY AND
- QUICK FASTENING: When Bit Socket is used with Ratchet
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications