Overview
Mfr description
CMMT42335 ACCESORY
- CORROSION RESISTANCE: Full Polish Chrome Finish
- INCREASED ACCESSIBILITY AND MAXIMUM PERFORMANCE: Set includes various extensions
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Accessory TypeDrive Accessory Set
- Additional Details5-piece 3/8-in Drive Accessory Set gives you the flexibility to get the job done easier and quicker. With an extensive line of extension bars, universal joints, and adapters, you can get the reach, the access around obstructions, and the torque you need to get the job done with ease.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data