Motion
CMMT42606

CRAFTSMAN
CMMT42606

Long Ball Hex Bit Socket Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Bit Shaft Style
Mi Item #14996343
MFR #CMMT42606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT42606

Long Ball Hex Bit Socket Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Bit Shaft Style
Mi Item #14996343
MFR #CMMT42606

Mfr description
CMMT42606 SOCKETS
  • CORROSION RESISTANT: Chrome finish for corrosion resistance
  • QUICK FASTENING: Bit socket allows for quick fastening when used with ratchet
  • EASY IDENTIFICATION: Large markings for quick combination wrench identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Additional Details
    6-piece 3/8-inch Drive SAE Long Ball Hex Bit Socket Set has a corrosion resistant chrome finish providing extra wear and tear coverage while adding hardness and durability allowing your wrench to last longer. CRAFTSMAN® socket sets meet or exceed ASME specifications.
  • Finish/Coating
    Full Polish Chrome
  • Number Of Pieces
    6
  • Shaft Style
    Bit
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)