Overview
Mfr description
CMMT42616 SOCKETS
- CORROSION RESISTANT: Chrome finish for corrosion resistance
- QUICK FASTENING: Bit socket allows for quick fastening when used with ratchet
- EASY IDENTIFICATION: Large markings for quick combination wrench identification
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleBit
- Socket Set TypeNon-Impact
- Additional Details5-piece Tamperproof TORX™ Bit Socket Set has a corrosion resistant chrome finish providing extra wear and tear coverage while adding hardness and durability allowing your wrench to last longer. CRAFTSMAN® socket sets meet or exceed ASME specifications.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data