Overview
Mfr description
CMMT43282 ACCESORY
- CORROSION RESISTANCE: Full Polish Chrome Finish
- INCREASED ACCESSIBILITY AND MAXIMUM PERFORMANCE: Set includes various extensions
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Accessory TypeDrive Extension Bar Set
- Additional Details4-piece 3/8-inch Drive Extension Bar set gives you the flexibility to get the job done easier and quicker. With the help of the extension bars reach, the 3/8 extension set will give you access around obstructions to be able to get the job done with ease.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data