Overview
Mfr description
CMMT44807 RATCHETS
- CORROSION RESISTANCE: Full Polish Chrome Finish
- EASY SWITCHIING BETWEEN SOCKETS: Quick Release Button
- Meets or Exceeds ASME Specifications
Specifications
- Head ShapeRounded
- Release TypeQuick Release
- Reversing StyleStandard Reverse
- Grip StyleErgonomic Handle
- Finish CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data