Overview
Mfr description
CMMT45071 71PVERSA MECH TOOL ST
- MinMAL ARC SWinG: 72 Tooth 3/8" Drive Ratchet Produces a 5 Degree Arc Swing.
- CONVIENIENCE: Comprehensive Set of 3/8" Drive Sockets and Drive Tool Accessories.
- DURABILITY: Large VERSASTACK™ Mechanic Tool Set Case. Built for integration with the VERSASTACK™ System.
- CORROSION RESISTANCE: Full Polish Chrome finish
- Meets or Exceeds ASME Specifications.
Specifications
- Shaft StyleStandard Straight
- Socket Set TypeNon-Impact
- Additional DetailsThe 71PC VERSASTACK™ Mechanic Tool Set is a comprehensive 1/4-in and 3/8-in drive mechanic tool set that integrates seemlessly into the VERSASTACK™ System. An ideal set to incorporate into an existing arsenal of tools, or great starter set. This set features Craftsman's 72 Tooth 1/4" and 3/8" Drive Quick Release Ratchets (CmmT81747 & CmmT81748) which provides users with an ideal balance between durability and accessability. All tools meet or exceed ASME specifications and are backed by Craftsman's Full Lifetime Warranty. Take on your next project with Craftsman's Full Polish Chrome 71 PC. VERSASTACK™ Mechanics Tool Set.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data