Specifications
Details
- Additional DetailsIt's always better to have the right tools for the job and that's exactly what the 268 pc. 3 Drive Mechanics Toolbox provides. This mechanics toolbox comes equipped with 72-tooth ratchets, an extensive assortment of drive tools, and rugged 3-drawer blow mold case. These durable cases come with a carrying handle and removable drawers which are organized by drive size (1/4 in., 3/8 in., and 1/2 in.) so transporting only the drawers around the job is possible. These sets are perfect for automotive repair, general construction, and DIY repairs
- Finish/CoatingFull Polish Chrome
- Shaft StyleStandard Straight
- Socket Set TypeNon-Impact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)