Specifications
Details
- Additional DetailsWhether you’re an expert repairperson or a do-it-yourselfer, make sure your workshop or garage is kept neatly organized with the help of this VERSASTACK™ 262 pc. 3-Drawer Mechanic Tool Set. Save space by conveniently stacking and connecting the drawers with other compatible pieces to add stowing capacity. Securely lock the drawers in place when not using them with the integrated lock dial to prevent your attachments and tools from falling out. The built-in drawer stop system allows you to easily remove the drawers, keep them in place, or open with one hand to retrieve your sockets, ratchets, hex keys, wrenches, specialty bits, and other accessories. When working on home or automotive repairs, sit the tool set drawer on top of the tool box to keep them within immediate reach.
- Finish/CoatingFull Polish Chrome
- Shaft StyleStandard Straight
- Socket Points6 PT, 12 PT
- Socket Set TypeNon-Impact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)