Overview
Mfr description
CMMT77695 AUTO ASSISTANT
- ON-BOARD MONITORING
- READ AND CLEAR CHECK ENGINE LIGHT: Stored, pending, and permanent codes for all Asian, Domestic, and European vehicles that are 1996 or newer (excluding electric and diesel-powered vehicles - go to www.craftsmanautoassist.com/compatibility to check your vehicle's compatibility)
- DIAGNOSTIC REPORTS: Code definitions and level of severity
- I/M READINESS
- VEHICLE SNAPSHOT: Freeze frame feature for when a code is stored
- GRAPHICAL LIVE DATA
- O2 SENSOR/EVAP TEST: See O2 values in Live Data
- SEE BATTERY VALUES: Battery/Alternator Charging Monitor for live data
- MAINTENANCE REMINDERS: Keep track of battery life, oil life, tire tread, and wipers
- INSTRUCTIONAL VIDEOS FOR CODES: Educational videos explaining common codes and potential fixes
- SCHEDULE REPAIR APPOINTMENTS
- BROWSE TOOLS/PARTS: for any maintenance or repair need
Specifications
- ColorBlack
- Additional DetailsSmart phone not included - only includes Bluetooth OBD2 dongle Product should not be used to defeat emissions monitoring controls or to fraudulently represent the condition of vehicle in any way. Auto Assist is compatible with all gas and hybrid vehicles made after 1996. This product does not work for diesels/electric vehicles. CRAFTSMAN and Stanley Black & Decker Inc. are not affiliated with nor make any warranty about the quality and services of any third party service providers linked in this app. Minimum software required: (iOS 12 / iPhone 5s or newer) or (Android 5.0 / Lollipop or newer)
- Accessory TypeAuto Assist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data