Motion
CMMT81625

CRAFTSMAN
CMMT81625

Adjustable Wrench - 17.9 in Overall Length, Steel Material, Plain Handle
MI ITEM #14996357
MFR #CMMT81625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT81625

Adjustable Wrench - 17.9 in Overall Length, Steel Material, Plain Handle
MI ITEM #14996357
MFR #CMMT81625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT81625 ADJWRNCH
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • ADDED VERSATILITY: Wide opening Jaws
  • QUICK SIZE IDENTIFICATION: Large Markings
  • Meets or Exceeds ASME Specifications

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    17.9 in
  • Body Material
    Steel
  • Handle Style
    Plain
  • Additional Details
    Adjustable wrenches are a must-have CRAFTSMAN® tool for any toolbox. These adjustable wrenches have an all steel I-beam construction for durability and comfort when applying torque to break those stubborn bolts free. CRAFTSMAN® adjustable wrenches come in sizes ranging from 6-inch to 24-inch to get the job done in a variety of applications.
  • Handle Type
    Adjustable
  • Finish/Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought